

€4,315.04/ pieceexcl. VAT
€5,221.20incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 130.175 mm |
Cup Outer diameter | 206.375 mm |
Total width | 107.95 mm |
Sealing | No |
With flange | No |