

€2,070.26/ pieceexcl. VAT
€2,505.01incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 100.076 mm |
Cup Outer diameter | 181.102 mm |
Total width | 104.902 mm |
Sealing | No |
With flange | No |