TIMKEN

TIMKEN Tapered roller bearing 78250-90095

  • ERIKS:11495791
  • Manufacturer:053893378770
Image 1
Save to list

€1,195.32/ pieceexcl. VAT

€1,446.34incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
63.5 mm
Cup Outer diameter
139.7 mm
Total width
77.724 mm
Sealing
No
With flange
No