TIMKEN

TIMKEN Tapered roller bearing 748S-90025

  • ERIKS:11495662
  • Manufacturer:053893082110
Image 1
Save to list

€1,400.15/ pieceexcl. VAT

€1,694.18incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
76.2 mm
Cup Outer diameter
155.702 mm
Total width
101.6 mm
Sealing
No
With flange
No