TIMKEN

TIMKEN Tapered roller bearing 74550-90269

  • ERIKS:11495630
  • Manufacturer:053893394800
Image 1
Save to list

€2,942.92/ pieceexcl. VAT

€3,560.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
139.7 mm
Cup Outer diameter
215.9 mm
Total width
106.426 mm
Sealing
No
With flange
No