

€3,315.30/ pieceexcl. VAT
€4,011.51incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 133.35 mm |
Cup Outer diameter | 215.9 mm |
Total width | 106.426 mm |
Sealing | No |
With flange | No |