TIMKEN

TIMKEN Tapered roller bearing 72218C-90062

  • ERIKS:12614298
  • Manufacturer:053893387703
Image 1
Save to list

€1,023.49/ pieceexcl. VAT

€1,238.42incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
55.562 mm
Cup Outer diameter
123.825 mm
Total width
77.788 mm
Sealing
No
With flange
No