TIMKEN

TIMKEN Tapered roller bearing 67780-90263

  • ERIKS:11495208
  • Manufacturer:053893369082
Image 1
Save to list

€4,935.79/ pieceexcl. VAT

€5,972.31incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
165.1 mm
Cup Outer diameter
247.65 mm
Total width
103.124 mm
Sealing
No
With flange
No