TIMKEN

TIMKEN Tapered roller bearing 67389-90042

  • ERIKS:11495122
  • Manufacturer:053893364599
Image 1
Save to list

€2,605.76/ pieceexcl. VAT

€3,152.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
130.302 mm
Cup Outer diameter
196.85 mm
Total width
101.6 mm
Sealing
No
With flange
No