TIMKEN

TIMKEN Tapered roller bearing 6575-90011

  • ERIKS:11494979
  • Manufacturer:053893149288
Image 1
Save to list

€1,489.13/ pieceexcl. VAT

€1,801.85incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
76.2 mm
Cup Outer diameter
162.052 mm
Total width
115.824 mm
Sealing
No
With flange
No