TIMKEN

TIMKEN Tapered roller bearing 64433-90102

  • ERIKS:11494860
  • Manufacturer:053893352824
Image 1
Save to list

€2,336.78/ pieceexcl. VAT

€2,827.50incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
109.992 mm
Cup Outer diameter
177.8 mm
Total width
92.075 mm
Sealing
No
With flange
No