TIMKEN

TIMKEN Tapered roller bearing 575-90145

  • ERIKS:11494574
  • Manufacturer:053893060354
Image 1
Save to list

€749.19/ pieceexcl. VAT

€906.52incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
76.2 mm
Cup Outer diameter
139.954 mm
Total width
82.55 mm
Sealing
No
With flange
No