TIMKEN

TIMKEN Tapered roller bearing 53177-90089

  • ERIKS:11494235
  • Manufacturer:053893327761
Image 1
Save to list

€899.67/ pieceexcl. VAT

€1,088.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
44.45 mm
Cup Outer diameter
98.552 mm
Total width
65.024 mm
Sealing
No
With flange
No