TIMKEN

TIMKEN Tapered roller bearing 497-90193

  • ERIKS:11494089
  • Manufacturer:053893047584
Image 1
Save to list

€937.15/ pieceexcl. VAT

€1,133.95incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
85.852 mm
Cup Outer diameter
136.652 mm
Total width
69.85 mm
Sealing
No
With flange
No