TIMKEN

TIMKEN Tapered roller bearing 495-90265

  • ERIKS:12719594
  • Manufacturer:053893044491
Image 1
Save to list

€534.07/ pieceexcl. VAT

€646.22incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
82.55 mm
Cup Outer diameter
136.652 mm
Total width
69.85 mm
Sealing
No
With flange
No