TIMKEN

TIMKEN Tapered roller bearing 48393-902B3

  • ERIKS:11493885
  • Manufacturer:053893528083
Image 1
Save to list

€1,931.30/ pieceexcl. VAT

€2,336.87incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
136.652 mm
Cup Outer diameter
190.5 mm
Total width
85.852 mm
Sealing
No
With flange
No