TIMKEN

TIMKEN Tapered roller bearing 48393-90071

  • ERIKS:13163058
  • Manufacturer:053893312590
Image 1
Save to list

€2,307.67/ pieceexcl. VAT

€2,792.28incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
136.652 mm
Cup Outer diameter
190.5 mm
Total width
85.852 mm
Sealing
No
With flange
No