TIMKEN

TIMKEN Tapered roller bearing 48393-90030

  • ERIKS:11493874
  • Manufacturer:053893312453
Image 1
Save to list

€1,920.95/ pieceexcl. VAT

€2,324.35incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
136.652 mm
Cup Outer diameter
190.5 mm
Total width
85.852 mm
Sealing
No
With flange
No