TIMKEN

TIMKEN Tapered roller bearing 48286-90142

  • ERIKS:11493794
  • Manufacturer:053893325040
Image 1
Save to list

€1,763.36/ pieceexcl. VAT

€2,133.67incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
123.952 mm
Cup Outer diameter
182.626 mm
Total width
85.852 mm
Sealing
No
With flange
No