TIMKEN

TIMKEN Tapered roller bearing 482-90114

  • ERIKS:12832380
  • Manufacturer:053893041162
Image 1
Save to list

€561.60/ pieceexcl. VAT

€679.54incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
69.85 mm
Cup Outer diameter
119.888 mm
Total width
65.024 mm
Sealing
No
With flange
No