TIMKEN

TIMKEN Tapered roller bearing 46790-90193

  • ERIKS:11493599
  • Manufacturer:053893301501
Image 1
Save to list

€2,477.82/ pieceexcl. VAT

€2,998.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
165.1 mm
Cup Outer diameter
225.425 mm
Total width
85.725 mm
Sealing
No
With flange
No