

€2,123.37/ pieceexcl. VAT
€2,569.28incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 30.226 mm |
Cup Outer diameter | 81.026 mm |
Total width | 55.626 mm |
Sealing | No |
With flange | No |