TIMKEN

TIMKEN Tapered roller bearing 395S-90165

  • ERIKS:11493121
  • Manufacturer:053893027579
Image 1
Save to list

€442.44/ pieceexcl. VAT

€535.35incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
66.802 mm
Cup Outer diameter
109.982 mm
Total width
52.324 mm
Sealing
No
With flange
No