TIMKEN

TIMKEN Tapered roller bearing 39590-90078

  • ERIKS:11493093
  • Manufacturer:053893804774
Image 1
Save to list

€368.50/ pieceexcl. VAT

€445.89incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
66.802 mm
Cup Outer diameter
112.776 mm
Total width
66.802 mm
Sealing
No
With flange
No