TIMKEN

TIMKEN Tapered roller bearing 390A-902A1

  • ERIKS:12614161
  • Manufacturer:053893024806
Image 1
Save to list

€529.62/ pieceexcl. VAT

€640.84incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
63.5 mm
Cup Outer diameter
109.982 mm
Total width
52.324 mm
Sealing
No
With flange
No