TIMKEN

TIMKEN Tapered roller bearing 387S-90158

  • ERIKS:11492946
  • Manufacturer:053893022727
Image 1
Save to list

€370.02/ pieceexcl. VAT

€447.72incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
57.15 mm
Cup Outer diameter
100.076 mm
Total width
49.276 mm
Sealing
No
With flange
No