TIMKEN

TIMKEN Tapered roller bearing 387A-90170

  • ERIKS:11492935
  • Manufacturer:053893022109
Image 1
Save to list

€238.57/ pieceexcl. VAT

€288.67incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
57.15 mm
Cup Outer diameter
96.774 mm
Total width
41.91 mm
Sealing
No
With flange
No