

€477.00/ pieceexcl. VAT
€577.17incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 55.118 mm |
Cup Outer diameter | 100.076 mm |
Total width | 49.276 mm |
Sealing | No |
With flange | No |