

€1,416.87/ pieceexcl. VAT
€1,714.41incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 50.8 mm |
Cup Outer diameter | 95.25 mm |
Total width | 68.834 mm |
Sealing | No |
With flange | No |