TIMKEN

TIMKEN Tapered roller bearing 29685-90034

  • ERIKS:11492153
  • Manufacturer:053893271156
Image 1
Save to list

€497.30/ pieceexcl. VAT

€601.73incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
73.152 mm
Cup Outer diameter
114.3 mm
Total width
58.674 mm
Sealing
No
With flange
No