TIMKEN

TIMKEN Tapered roller bearing 28985-90049

  • ERIKS:11492033
  • Manufacturer:053893235004
Image 1
Save to list

€630.76/ pieceexcl. VAT

€763.22incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
60.452 mm
Cup Outer diameter
100.076 mm
Total width
55.626 mm
Sealing
No
With flange
No