TIMKEN

TIMKEN Tapered roller bearing 27880-90037

  • ERIKS:11491862
  • Manufacturer:053893228617
Image 1
Save to list

€310.78/ pieceexcl. VAT

€376.04incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
38.1 mm
Cup Outer diameter
80.01 mm
Total width
57.15 mm
Sealing
No
With flange
No