TIMKEN

TIMKEN Tapered roller bearing 25584-90080

  • ERIKS:11491652
  • Manufacturer:053893216010
Image 1
Save to list

€487.10/ pieceexcl. VAT

€589.39incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
44.958 mm
Cup Outer diameter
83.058 mm
Total width
57.15 mm
Sealing
No
With flange
No