TIMKEN

TIMKEN Tapered roller bearing 18685-90014

  • ERIKS:11491357
  • Manufacturer:053893196763
Image 1
Save to list

€279.61/ pieceexcl. VAT

€338.33incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
44.45 mm
Cup Outer diameter
79.502 mm
Total width
41.148 mm
Sealing
No
With flange
No