

€1,516.08/ pieceexcl. VAT
€1,834.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCT |
Housing style | Take-up |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 130 mm |
Length | 465 mm |
Height | 385 mm |
Shaft height | 285 mm |
Built-in size | 350 mm |
Bearing | UC326 |