

€256.73/ pieceexcl. VAT
€310.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCT |
Housing style | Take-up |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Bolt size | M 20 |
Shaft diameter | 3.1/4 in |
Length | 260 mm |
Height | 198 mm |
Shaft height | 162 mm |
Built-in size | 173 mm |
Bearing | UC217-52 |
Dynamic load rating | 84000 N |
Static load rating | 61900 N |