

€206.78/ pieceexcl. VAT
€250.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UELT |
Housing style | Take-up |
Bearing type | Ball bearing |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 75 mm |
Length | 232 mm |
Height | 167 mm |
Shaft height | 140 mm |
Built-in size | 151 mm |
Bearing | UEL215 |