
€4,092.38/ pieceexcl. VAT
€4,951.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | TA |
Inner Diameter | 343 mm |
Outer Diameter | 423.5 mm |
Width | 83 mm |
Material | NBR/steel |
Operating temperature | from -40 to 100 °C |