




€505.34/ pieceexcl. VAT
€611.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | MSM |
Type | B |
Shaft diameter | 45 mm |
Outer Diameter | 107.95 mm |
Width | 67.5 mm |
Outer ring width | 35 mm |
Bearing type | Retained Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 121 kN |
Static load rating | 127 kN |
Axial load rating | 6.2 kN |
Limiting speed | 4.35 rpm |