




€7,175.57/ pieceexcl. VAT
€8,682.44incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | MSM |
Type | B |
Shaft diameter | 190 mm |
Outer Diameter | 330.2 mm |
Width | 140 mm |
Outer ring width | 83.3 mm |
Bearing type | Retained Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 927 kN |
Static load rating | 1.357 kN |
Axial load rating | 71.2 kN |
Limiting speed | 1.12 rpm |