




€1,253.40/ pieceexcl. VAT
€1,516.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | MSM |
Type | B |
Shaft diameter | 100 mm |
Outer Diameter | 193.68 mm |
Width | 92.1 mm |
Outer ring width | 51.6 mm |
Bearing type | Retained Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 388 kN |
Static load rating | 491 kN |
Axial load rating | 25 kN |
Limiting speed | 2.13 rpm |