




€1,747.92/ pieceexcl. VAT
€2,114.98incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | MSE |
Type | B |
Shaft diameter | 4.3/16 in |
Outer Diameter | 228.6 mm |
Width | 100 mm |
Outer ring width | 57.2 mm |
Bearing type | Retained Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 454 kN |
Static load rating | 592 kN |
Axial load rating | 31.2 kN |
Limiting speed | 1.82 rpm |