




€642.38/ pieceexcl. VAT
€777.28incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LSM |
Type | B |
Shaft diameter | 80 mm |
Outer Diameter | 152.4 mm |
Width | 75 mm |
Outer ring width | 38.9 mm |
Bearing type | Retained Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 187 kN |
Static load rating | 231 kN |
Axial load rating | 12.4 kN |
Limiting speed | 2.79 rpm |