




€5,868.29/ pieceexcl. VAT
€7,100.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LSM |
Type | B |
Shaft diameter | 250 mm |
Outer Diameter | 374.65 mm |
Width | 122 mm |
Outer ring width | 66.7 mm |
Bearing type | Retained Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 696 kN |
Static load rating | 1.182 kN |
Axial load rating | 57.8 kN |
Limiting speed | 820 rpm |