




€4,228.69/ pieceexcl. VAT
€5,116.71incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LSE |
Type | B |
Shaft diameter | 7.1/2 in |
Outer Diameter | 311.15 mm |
Width | 109 mm |
Outer ring width | 60.3 mm |
Bearing type | Retained Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 614 kN |
Static load rating | 990 kN |
Axial load rating | 41 kN |
Limiting speed | 1.07 rpm |