




€1,319.10/ pieceexcl. VAT
€1,596.11incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LSE |
Type | B |
Shaft diameter | 4.3/16 in |
Outer Diameter | 203.2 mm |
Width | 90 mm |
Outer ring width | 46.9 mm |
Bearing type | Retained Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 316 kN |
Static load rating | 427 kN |
Axial load rating | 18.6 kN |
Limiting speed | 1.97 rpm |