




€8,087.42/ pieceexcl. VAT
€9,785.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | LSE |
Type | B |
Shaft diameter | 11.1/2 in |
Outer Diameter | 438.15 mm |
Width | 143 mm |
Outer ring width | 74.6 mm |
Bearing type | Retained Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 929 kN |
Static load rating | 1.665 kN |
Axial load rating | 78.2 kN |
Limiting speed | 650 rpm |