




€610.72/ pieceexcl. VAT
€738.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | MSM |
Type | B |
Shaft diameter | 75 mm |
Outer Diameter | 149.22 mm |
Width | 82.6 mm |
Outer ring width | 46.1 mm |
Bearing type | Expansion Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 258 kN |
Static load rating | 3.6 kN |
Axial load rating | 10.6 kN |
Limiting speed | 3.08 rpm |