




€13,202.73/ pieceexcl. VAT
€15,975.30incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | MSM |
Type | B |
Shaft diameter | 300 mm |
Outer Diameter | 495.3 mm |
Width | 193 mm |
Outer ring width | 103.2 mm |
Bearing type | Expansion Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 1587 kN |
Static load rating | 2644 kN |
Axial load rating | 129 kN |
Limiting speed | 610 rpm |