




€11,284.50/ pieceexcl. VAT
€13,654.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | MSM |
Type | B |
Shaft diameter | 280 mm |
Outer Diameter | 463.55 mm |
Width | 186 mm |
Outer ring width | 101.6 mm |
Bearing type | Expansion Type |
Internal clearance | CN (normal) |
Cage | Brass |
Dynamic load rating | 1.476 kN |
Static load rating | 2.357 kN |
Axial load rating | 113.8 kN |
Limiting speed | 670 rpm |